Beli Timbangan Teknis di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Scale Loupe (Kaca Pembesar)Deskripsi:Dilengkapi lensa pembesar dan skala ukur untuk inspeksi dimensi mikro. Cocok untuk pengukuran cepat pada cetakan, PCB, dan bahan cetak.atribut:
- Type: Scale Loupe
- Lens Diameter (mm): 30
- Magnification: 6
- Dimensions (mm): (Closed) 51 × 38 × 12, (Open) 51 × 38 × 47
- Material: Lens / Green glass frame / Steel
- Oxford Precision Folding Magnifier With Scaleatribut:
- Surface Treatment: Powder Coated
- Additional Features: Folds flat Self-standing
- Product Type: Pocket Magnifier
- ZOELLER Cleaners & Descalers for Water HeatersDeskripsi:Flush kits are complete systems designed to restore the performance and efficiency of water heaters by removing built-up scale and mineral deposits inside water heaters.atribut:
- UNSPSC: 40101825
- Cleaner Container Size (gal): 2
- Current (A): 3
- Fitting Size (inch): 3/4
- Fitting Type: NPT
- For use with: Tankless Heaters
- Includes: 1/6 hp Pump; Fittings; Poly Tank with Sealed Cover; Stainless Steel Braided Hoses
- Manufacturer Part Number: 109-0005
- Maximum Horsepower (HP): 1/6
- Operating Voltage (V AC): 115
- Product Type: Pump and Descaling Kit
- Removes: Lime
- Sub Brand: Zoeller
- CP ResiliometerDeskripsi:Meter ini sesuai dengan regulasi teknis JGJ / T23-2001, digunakan untuk menguji kekuatan tekan beton dalam lingkup 10-60Mpa, dengan energi standar sistem 2.207J, dan sistem penunjuk nilai dari pembacaan langsung pointer. Resiliometer beton kami telah disetujui sebagai "Produk Rekomendasi untuk Konstruksi Rekayasa" oleh Kementerian Konstruksi. Shanxi Institute of Building Research, yang menyusun "Pengujian Peraturan Teknis Kekuatan Beton Konkret dari JGJ / T23-2001 dengan Metode Springback", mengawasi proses manufaktur. Technical•Length of pointer: 20.0±0.2 (mm)•Friction of pointer: 0.65±0.15 (N)•Sphere semi diameter at the end of the flip rod: 25±1.0 (mm)•Rigidity of flip tensioned spring: 785.0±40.0 (N/m)•Location of flip hammer's hook release: "100" at the scale mark•Work length of flip tensioned spring: 61.5.0± 0.3(mm)•Strike length of flip hammer: 75±0.3(mm)•Hop location of the flip hammer: "0" at the graduated scale•Fixed value of steel anvil: 80±2 (our products are controlled between 80-81)Package including•ZC-3/ZC3-A concrete rebound hammer tester•Grindstone•Flip tension spring•Buffer spring•Screwdriver•Instruction’s manualatribut:
- Length of pointer (mm): 20.0±0.2
- Friction of pointer (N): 0.65±0.15
- Material: Steel
- Deli Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper mengukur panjang, lebar, dan diameter dengan tampilan LCD yang mudah dibaca. Cocok untuk aplikasi mekanik, teknis, dan DIY presisi.
- FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik)Deskripsi:Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- UNSPSC: 40151529
- Agency Compliance: CSA
- Display Qty: 1
- Display Sell UOM: EA
- Frequency (Hz): 60
- Includes Bung Adapter: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Metered: No
- Nominal Voltage (V): 110 AC
- Number of Phases: 1
- Power Source: Electric
- Rated Voltage (V): 115 AC
- JOHNSON CONTROLS Airflow Switches (Saklar Sensor Aliran Udara)Deskripsi:Airflow switches detect the presence of airflow using a flexible strip that sits in the airstream and flexes when air is flowing. This movement triggers the integrated switch and makes or breaks the control signal or interlock connection.atribut:
- UNSPSC: 39121531
- Actuation Air Velocity Vertical/Horizontal (fpm): 750/500
- Ambient Temperature Conditions (°F): 32 to 104
- Application: Air Flow Sensing; Exhaust Air Systems; Make-up Air
- Contact Form: SPDT
- Full Load Current (A): 2
- Housing Material: Polycarbonate
- Input Voltage (VAC): 115/230
- Manufacturer Part Number: F262KDH-01C
- Maximum Air Velocity (fpm): 2000
- Maximum Duct Air Temperature (°F): 176
- Maximum Operating Temperature (°F): 104
- Minimum Actuation Air Velocity - Horizontal (fpm): 500
- Minimum Actuation Air Velocity - Vertical (fpm): 750
- Minimum Operating Temperature (°F): 32
- Mounting Location: Bottom; Side; Top
- NEMA Rating: 3R
- Overall Depth (inch): 6-7/8
- Overall Height (inch): 4
- Overall Width (inch): 2-1/8
- Paddle Length (inch): 6-7/8
- Paddle Width (inch): 3-1/8
- Standards: FCC to CFR47, Part 15, Subpart B, Class B; ICES-003, Class B Limits; UL 60730; UL E21609; ULus Listed
- ECONOLINE Abrasive Blasting Dust Collector VacuumDeskripsi:Portable benchtop blasting cabinet dust collectors connect to benchtop abrasive blasting cabinets. They're wheeled so they can be moved around a worksite as needed.
- TENNANT Carpet Extractors (Mesin Cuci Karpet)Deskripsi:These walk-behind carpet extractors offer a variety of cleaning path widths, solution tank capacities, and recovery tank capacities to best meet your commercial cleaning needs.atribut:
- UNSPSC: 47121609
- Brush Speed (rpm): 1380
- Cleaning Path (inch): 20
- Cord Length (ft): 50
- Material: Rotational Molded
- Power Source (V): 115
- Pump Pressure (psi): 100
- Recovery Tank Capacity (gal): 14.5
- Solution Tank Capacity (gal): 10
- Sound Level (dB): 78
- Standards: CRI
- Vacuum Motor (HP): 1.8 (3 Stages)
- RAYTECH Ultrasonic CleanerDeskripsi:Heated Ultrasonic Cleaners with Analog Timers include models with selectable frequencies for coarse and fine cleaning. They are suitable for hard surfaces made of metal and glass in industrial, craft, and jewelry manufacturing applications.atribut:
- UNSPSC: 42281712
- Auto Shutoff: No
- Cleaning Mode: Degas; Heat
- Frequency (Hz): 50
- Heated: Yes
- Includes: Basket
- Includes Timer: Yes
- Maximum Temperature (°C): 176
- Overall Depth (inch): 10-3/4
- Overall Height (inch): 14
- Overall Width (inch): 38-1/2
- Special Features: 500W/40000Hz; Drain Function; Ultrasonic Frequency
- Standards: CE
- Tank Capacity (gal): 7
- Tank Depth (inch): 8
- Tank Height (inch): 6-1/4
- Tank Material: Stainless Steel
- Tank Width (inch): 35-3/4
- Timer Range (minute): 1 to 20
- Timer Style: Analog
- Voltage (V): 115
- GAST Piston Combination Compressor & Vacuum Pump (Pompa Vakum)Deskripsi:These combination compressor and vacuum pumps generate air pressure or vacuum using a reciprocating piston design. Reciprocating piston units provide higher air pressure or vacuum than rocking pistons, but require more frequent maintenance. They run continuously, without oil, and are used in industrial applications such as aeration, beverage dispensing, and packaging,atribut:
- Finish: Paint
- Inlet Size (inch): 1/4
- Inlet Type: NPT
- Lubrication Type: Oil Free
- Minimum Operating Temperature (°F): 32
- Number of Cylinders: 2
- Outlet Size (inch): 1/4
- Outlet Type: NPT
- Phase: Single
- Piston Type: Reciprocating
- Pump Type : Piston
- Tank Style: Tankless
- Thermal Protection: Automatic Reset
- FILL-RITE Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)Deskripsi:These transfer pumps move DEF (diesel exhaust fluid) between containers or fill a vehicle's DEF reservoirs.atribut:
- UNSPSC: 40151532
- Adapter Material: Nylon
- Agency Compliance: ETL
- Diesel Exhaust Fluid Compatible: Yes
- Discharge Connection Type: BSP
- Discharge Tube Outlet ID (inch): 3/4
- Discharge Tube Outlet OD (inch): 1
- For Container Type: Drum; Tote
- For Media Type: DEF
- For use with: Diesel Exhaust Fluid
- Height Above Container (inch): 2-1/2
- Housing Material: Polypropylene
- Includes: (2) 1 in BSPP x 3/4 in Hose Barb 90° Elbows(2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings(4) Worm Gear Hose Clamps
- Includes Bung Adapter: No
- Includes Discharge Hose: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Max. Head Pressure (psi): 38
- Max. Outlet Pressure (psi): 38
- Max. Viscosity (CPS): 40
- Maximum Flow Rate (GPM): 10
- Maximum Fluid Temperature (°F): 120
- Maximum Head (ft): 30
- Metered: No
- Minimum Fluid Temperature (°F): 15
- Motor HP (HP): 1/4
- Noise Level (dB): 80
- Number of Phases: 1
- Overall Length (inch): 15-1/4
- Power Source: Electric
- Pump Connection ID (inch): 3/4
- Pump Connection OD (inch): 1
- Pump Connection Type: BSP
- Pump Package Type: Basic Pump without Discharge Hose
- Runs Dry: Yes
- Seal Material: EPDM
- Self Priming: Yes
- Suction Tube Material: EPDM
- Suction Tube OD (inch): 1
- Variable Speed: No
- Wetted Materials: EPDM; Nylon; Santoprene; Stainless Steel
- for Container Size (gal): 55; 275; 330
- DAYTON Reversible Panel Exhaust & Supply Fan (Kipas Eksos Panel)Deskripsi:Direct-drive reversible panel fans have fewer moving parts and typically require less maintenance than belt-drive reversible panel fans. Each fan features a motor that's directly mounted on the fan shaft, which reduces friction and improves efficiency compared to a belt-drive fan.atribut:
- UNSPSC: 40101502
- Assembled: Assembled
- Blade Diameter (inch): 18
- Blade Material: Aluminium
- Drive Type: Direct Drive
- Frame Finish: Galvanized
- Frame Material: Steel
- Includes Drive Package with Motor: Yes
- Manufacturer Part Number: 10000000000000000000000000
- Max. Exhaust Airflow @ 0.000in SP (cfm): 3477
- Max. Exhaust Airflow @ 0.125in SP (cfm): 3223
- Max. Exhaust Airflow @ 0.250in SP (cfm): 2739
- Max. Exhaust Airflow @ 0.375in SP (cfm): 2490
- Max. Noise Level @ 0.000in SP @ 5ft (sones): 18.4
- Method of Construction: Stamped
- Motor Enclosure: Totally Enclosed Air Over
- Motor Horsepower (HP): 1/3
- Motor Speed (rpm): 1750
- Nameplate Voltage (V): 115/230 AC
- Number of Blades: 4
- Phase: 1
- Supply Airflow @ 0.000in SP (cfm): 2960
- Supply Airflow @ 0.125in SP (cfm): 2862
- Supply Airflow @ 0.250in SP (cfm): 2739
- Supply Airflow @ 0.375in SP (cfm): 2490
- THERN Lifting & Pulling Electric Winch (Alat Derek Elektrik / Katrol Listrik)Deskripsi:These hoods protect workers from contact with nonhazardous dry particulates. Dry particulates are larger in size than aerosols and include dust and dirt.atribut:
- UNSPSC: 24101608
- 1st Layer Line Speed (fpm): 8
- 1st Layer Load Capacity (lbs): 2000
- Body Finish: Zinc Plated
- Body Material: Cast Aluminium
- Body Type: Enclosed Gears
- Color: Red
- Compatible Line: Wire Rope
- Control Type: Wired Control
- Controller Cord Length (ft): 8
- Controls: Pendant
- Drum Capacity per Line Diameter: 280ft per 1/4in
- Free Spooling Clutch Type: No Clutch
- Fully Wound Load Capacity (lbs): 800
- Gear Ratio: 160:1
- Gear Type: Worm
- Included Components: Brake
- Included Rope Diameter (inch): 3/10
- Includes Brake: Brake Included
- Manufacturer Part Number: 4WP2T8-2000-8
- Maximum Cable Diameter (inch): 3/10
- Maximum Current (A) : 16
- Maximum Lifting Capacity (lbs): 2000
- Motor Horsepower (HP): 1-1/4
- Mounting Location: Ceiling; Floor; Wall
- No Load Line Speed (fpm): 8
- Number of Gear Settings: 1
- Number of Speeds: 1
- Operating Voltage (V): 115 AC
- Overall Height (inch): 14-1/4
- Overall Length (inch): 16-5/8
- Overall Width (inch): 17-3/4
- Phase: 1
- Product Type: Electric Winch
- Recommended Line Diameter (inch): 3/10
- Resistance Properties: Corrosion Resistant
- DAYTON Electric-Operated Gear PumpDeskripsi:Cast iron-housing gear pumps transfer oil-based liquids, are highly durable, and have average corrosion-resistance.atribut:
- UNSPSC: 40151521
- Body Material: Cast Iron
- Bushing Material: Carbon Graphite
- Current (A): 6.2
- Discharge Connection (inch): 1/2 NPT
- Flow Rate @ 20psi (gpm): 3.9
- Flow Rate @ 40psi (gpm): 3.4
- Gear Design: Spur
- Gear Material: Steel
- Includes: Mechanical Seal
- Intake Connection (inch): 1/2 NPT
- Manufacturer Part Number: 6DHH9
- Max. Horsepower (HP): 1/3
- Max. Viscosity (SUS): 100
- Maximum Flow Rate (GPM): 4.1
- Maximum Motor Speed (rpm): 1725
- Maximum Operating Pressure (psi): 40
- Maximum Suction Lift (ft): 5.1
- Motor Enclosure: Totally Enclosed Fan Cooled
- Motor Frame: Carbonator Mount
- Motor Mounting Type: Carbonator
- Nameplate Voltage (V): 115/230 AC
- O-Ring Materials: Viton
- Operating Temperature Range (°F): 40 to 375
- Overall Height (inch): 13.8
- Overall Length (inch): 5.8
- Overall Width (inch): 5.6
- Phase: Single
- Seal Material: Silicone
- Seal Type: Lip
- Shaft Material: Stainless Steel
- Standards: CSA US; NSF
- JET Bench Bufferatribut:
- UNSPSC: 27112702
- Application: Buffing
- Arbor Size (inch): 5/8
- Base Material: Cast Iron
- Bearing Type: Ball Bearing
- Current (A): 7/3.5
- Dust Management: No Dust Management
- Endshield Material: Aluminium
- Features: Brake Resistor for Rapid Wheel Stoppage; Rubber Mounts
- For Max. Wheel Dia. (inch): 8
- For Min. Wheel Dia. (inch): 8
- Frequency (Hz): 60
- Horsepower (HP): 1
- Includes: Buffing Wheel
- Lights Included: No
- Maximum Motor Speed (rpm): 3600
- Minimum Motor Speed (rpm): 900
- Motor Type: TEFC Induction with Inverter
- Overall Height (inch): 10-9/16
- Overall Length (inch): 23-1/2
- Overall Width (inch): 8
- Phase: 3
- Power Source: Corded Electric
- Sound Level (dB): 75 @3ft
- Standards: CSA/CUS
- Switch Type: TACT
- Tool Weight (lbs): 40
- Voltage (V): 115/230
- Hayward Electric Valve ActuatorsDeskripsi:Furnace draft inducers install into compatible furnaces and directly replace damaged or faulty draft inducers.atribut:
- UNSPSC: 31251504
- Ambient Temperature Range (°F): 40 to 140
- Auxiliary Switch Type: 1 SPDT
- Body Material: Thermoplastic
- Cycle Time (s): 2.5
- Depth (inch): 5
- Electrical Connections: Cable
- Enclosure Rating: NEMA 4/4x
- For use with: Hayward Ball Valves
- Height (inch): 7
- Manufacturer Part Number: EAU29
- Mounting: Non ISO
- Product Type: Electric Ball Valve Actuator
- Signal Type: On-Off
- Stroke Deg.: 90
- Torque (inch-lbs): 140
- Type Of Actuator: Non-Spring Return
- Voltage (V AC): 115
- Width (inch): 5
- DAYTON Sump & Sewage Float & Diaphragm SwitchDeskripsi:These vertical float switches are suitable for smaller-diameter sump basins since they use a float that moves a rod straight up and down to activate the switch. The switch starts and stops the pump automatically when the water reaches a preset level.atribut:
- UNSPSC: 39121531
- Float Material: ABS
- FLINT WALLING Corded Utility PumpDeskripsi:AC-powered flexible impeller utility pumps induce minimal sheer pressure on fluids and create minimal pulsation during operation for a smoother flow rate. They're suited for handling water, slurries, delicate liquids, viscous liquids, and liquids with suspended solids. These utility pumps connect to nearby outlets for indoor applications.atribut:
- UNSPSC: 40151504
- Bearing Type: Ball
- Compatible Motor Frame: 130 (B)
- Cord Length (ft): 6
- Current (A): 2.3
- Discharge Connection (inch): 3/4 MNPT
- Discharge Size (inch): 3/4
- Discharge Type: MNPT
- For Media Type: Water
- Horsepower (HP): 1/12
- Housing Material: Aluminium
- Impeller Material: Buna-N
- Intake Connection (inch): 3/4 FNPT
- Intake Size (inch): 3/4
- Intake Type: FNPT
- Manufacturer Part Number: 23817
- Max. Flow @ 10ft. of Head (gpm): 2.8
- Max. Flow Rate @ 20ft of Head (gpm): 2.1
- Max. Flow Rate @ 30ft of Head (gpm): 1.4
- Max. Flow Rate @ 40ft of Head (gpm): 0.7
- Max. Shut Off Pressure (psi): 20.7
- Max. Viscosity (CPS): 1
- Maximum Feet of Head (ft): 48 of head
- Maximum Media Temperature (°F): 140
- Maximum Motor Speed (rpm): 5000
- Maximum Suction Lift (ft): 3
- Motor Enclosure: Fan Cooled
- Motor Type: Universal AC/DC
- Nameplate Voltage (V): 120 AC
- Overall Height (inch): 4.8
- Overall Length (inch): 6.5
- Overall Width (inch): 4
- Port Connection Combined (inch): 3/4 FNPT x 3/4 MNPT
- Prime Type: Self-Priming
- Priming: Self-Priming
- Pump Housing Material: Aluminium
- Seal Type: Lip
- Shaft Material: Stainless Steel
- Wetted Material: Aluminium, Bronze, Buna-N
- DAYTON Pump Submersible Sewage Ejector (Pompa Celup Limbah/Air Kotor)Deskripsi:These general purpose 110 to 120V sewage ejector pumps remove sewage containing solids from drains where a gravity system won't work, such as in septic systems that are below the main sewer line. They are compatible with most standard U.S. residential electrical wall outlets.atribut:
- UNSPSC: 40151517
Daftar Harga Timbangan Teknis Terbaru November 2026
| monotaro Scale Loupe (Kaca Pembesar) | Rp209.900 |
| Oxford Precision Folding Magnifier With Scale | Rp159.900 |
| ZOELLER Cleaners & Descalers for Water Heaters | Rp19.999.900 |
| CP Resiliometer | Rp4.799.900 |
| Deli Digital Caliper (Jangka Sorong) | Rp139.900 |
| FINISH THOMPSON Pump Electric for Drum (Pompa Drum Elektrik) | Rp14.999.900 |
| JOHNSON CONTROLS Airflow Switches (Saklar Sensor Aliran Udara) | Rp7.099.900 |
| ECONOLINE Abrasive Blasting Dust Collector Vacuum | Rp4.599.900 |
| TENNANT Carpet Extractors (Mesin Cuci Karpet) | Rp129.999.900 |
| RAYTECH Ultrasonic Cleaner | Rp62.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/dfP102244483-6.jpg)



/0uP106389030-1.jpg)
/euP109558534-1.jpg)
/5bP109397191-1.jpg)

/01P109306001-1.jpg)

/0gP109560016-1.jpg)
/5zP109558215-1.jpg)
/g1P109391577-1.jpg)
/g7P109370583-1.jpg)




/FLINT%20WALLING%20Corded%20Utility%20Pump/ibP109558659-1.jpg)
/8sP109554316-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)